Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FSD Type (Pompa Sentrifugal)

Sebelum PPN:
Rp15.999.900 - Rp74.999.900
Spesifikasi
EfficiencyIE3 (Premium Efficiency)
Installation LocationIndoor / outdoor
Operation PatternFSD
PhaseThree-phase
Structure (shaft seal)Mechanical seal
Total Suction Head (m)-6(20°C)
TypeCentrifugal pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We offer a series of 2-pole and 4-pole models that pursue compactness and light weight. Pump efficiency has been significantly improved by adopting impellers and casings that utilize our unique analytical technology. The standard specifications (water volume range, handling liquid temperature, maximum operating pressure) have been expanded from previous models, and high pressure specifications (special specifications) are also supported. This is a BPO (Back Pull Out) model that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. Safety is enhanced by installing a sealed coupling guard and protector on the exposed rotating body.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan