TSURUMI MANUFACTURING Pump Centrifugal Fresh Water Volute TON Type (Pompa Sentrifugal)
#Grup produk P114872331
Sebelum PPN:
Rp29.999.900 - Rp609.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Suitable Liquid | Industrial water/agricultural water |
|---|---|
| Voltage (V) | Three-phase 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a highly refined pump with a simple design that eliminates waste.
It has a wide range of discharge capacity and is efficient, without overloading.
As it uses oil-free sealed ball bearings, there is no need for oiling and maintenance is easy.
For circulating hot and cold water. For transporting and distributing water for construction work. For irrigating rice paddies and farmland.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.
*We do not deliver to private homes (detached houses or apartment buildings).
It has a wide range of discharge capacity and is efficient, without overloading.
As it uses oil-free sealed ball bearings, there is no need for oiling and maintenance is easy.
For circulating hot and cold water. For transporting and distributing water for construction work. For irrigating rice paddies and farmland.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.
*We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/97P114872331-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
