Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming Nylon Coated FQN Type (Pompa Sentrifugal)

Sebelum PPN:
Rp59.999.900
Spesifikasi
Frequency (Hz)50
Installation LocationIndoor / outdoor
Output (kW)1.5
Total Suction Head (m)-6(20°C)
TypeSelf-priming pump
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Nylon coating is applied to the liquid-contacting parts (excluding the threaded and spigot parts).
2. It is designed to be rust-resistant even when used in seawater.
3. The liquid handled can be fresh water or seawater at temperatures from 0 to 40°C.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan