Ebara Pump (Ebara Corporation) Float Switch for Water Level Control

Sebelum PPN:
Rp2.499.900 - Rp15.999.900
Spesifikasi
ContactA contact
Maximum Current (A)0.5
Maximum Voltage (V)24
Withstand Pressure (MPa)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for sewage. Easy to install. Just hang it up and you're done. High buoyancy and reliable operation. The switch is triple protected and safe against impact. In consideration of environmental pollution in the unlikely event, it is a reed switch system.
Water level control of sewage sewage pump
Feature
Specification
Reed switch

Ulasan Produk

Tidak ada ulasan