TSURUMI MANUFACTURING Pump Submersible Float for Discharge FHP Type (Pompa Celup Limbah/Air Kotor)
#Grup produk P114872155
Sebelum PPN:
Rp109.999.900 - Rp319.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Lifting (m) | 3 |
|---|---|
| Suitable Liquid | Treated water |
| Voltage (V) | Three-phase 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The sludge interface monitoring mechanism prevents the entrainment of sludge and other sediments, and only the supernatant water is discharged.
The pump intake has a built-in check ball to prevent sludge from entering during aeration.
The float makes it possible to use it rationally even in applications where there is a risk of large fluctuations in water level.
By controlling the control panel (special accessory, sold separately), the device can be automatically stopped when the through-beam optical sensor detects when the water level drops and approaches the sludge interface layer.
The optical sensor detection surface is designed to be washable using antifoam water.
For batch activated sludge method and various industrial wastewater treatment. For facilities that require drainage and collection of supernatant water.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.
*We do not deliver to private homes (detached houses or apartment buildings).
The pump intake has a built-in check ball to prevent sludge from entering during aeration.
The float makes it possible to use it rationally even in applications where there is a risk of large fluctuations in water level.
By controlling the control panel (special accessory, sold separately), the device can be automatically stopped when the through-beam optical sensor detects when the water level drops and approaches the sludge interface layer.
The optical sensor detection surface is designed to be washable using antifoam water.
For batch activated sludge method and various industrial wastewater treatment. For facilities that require drainage and collection of supernatant water.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.
*We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4bP114872155-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
