Ebara Pump (Ebara Corporation) Pump Submersible General Construction Drainage EZ Type (Pompa Celup)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Discharge Rate (L/minute)120
Maximum Lifting (m)8.1
Opening Diameter (mm)50
Output (kW)0.45
Remaining Water Level (mm)70
TypeAutomatic type
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
Automatic type

Ulasan Produk

Tidak ada ulasan