Koshin Pump Engine 4-Stroke High Pressure (Pompa Alkon Tekanan Tinggi)

Sebelum PPN:
Rp22.999.900 - Rp35.999.900
Spesifikasi
Engine TypeAir-cooled 4 cycle + Honda GX160 (163CC) + high rotation type
OutputEngine: Rated 4.3PS + Maximum 5.3PS
Starting MethodRecoil starter method
Suction Head (m)8
Tank Capacity (L)About 3.1
TypeEngine pump (Heidels pump)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-pressure pump is suitable for sprinkler watering and transporting water to high places. It has a 50mm diameter engine pump, which is convenient for irrigating fields. It is equipped with a 4-cycle engine 120, and uses unleaded gasoline and engine oil for automobiles. All models have parallel pipe thread connections and come with couplings, bands, and strainers.
When pressure is required, such as when using sprinklers, spraying water at high altitudes, or discharging water
* Please check the model size carefully before purchasing. * Cannot be used for sewage or foreign matter water. * Please check the fuel, oil, etc. to be used before use. * Hose is not included.

Ulasan Produk

Tidak ada ulasan