Koshin Pump Engine for Seawater & Clean Water (Pompa Alkon)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Engine TypeAir-cooled 4 cycle + Honda GX120 (118CC)
Mass (kg)20.1
Maximum Lifting (m)26
Operating Time (hour)About 2
OutputEngine: Rated 2.9PS + Maximum 3.5PS
Starting MethodRecoil starter method
Suction Head (m)8
Tank Capacity (L)About 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a special resin that is resistant to rust and has outstanding durability. For transporting seawater and fresh water! Adopts a resin pump case that can also transport seawater. The engine is not rust-proof.
For transferring and cleaning water during irrigation
*Please check the model size carefully before purchasing. *Cannot be used for sewage or foreign water. *Please carefully check the fuel, oil, etc. to be used. *Hose is not included. *The engine is not rust-proof, so please avoid getting it exposed to water.

Ulasan Produk

Tidak ada ulasan