Koshin Pump Engine 2-Stroke for Irrigation (Pompa Alkon)

Sebelum PPN:
Rp5.299.900 - Rp8.899.900
Spesifikasi
Continuous Operating Time (hour)About 50 minutes
Fuel Tank Capacity (L)0.6
Inlet / Outlet Diameter (mm)25
MaterialPump ADC
Suction Head (m)8
TypeWith 8m cleaning hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An engine pump with a diameter of 25 mm that can be easily used for irrigating fields and cleaning agricultural machinery. It is equipped with a compact and lightweight two-stroke engine and uses mixed gasoline as fuel. Please choose according to the application such as the installed engine and with a cleaning hose. Connection part is parallel screw for pipe All models with suction hose, coupling, band, strainer
For irrigation of fields, cleaning of agricultural machinery, watering, etc.
* Please check the model size carefully before purchasing. * Cannot be used for sewage or foreign matter water. * Please check the fuel, oil, etc. to be used before use.
Feature
Specification
With 8m cleaning hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait