TSURUMI MANUFACTURING Pump Submersible Emergency Drainage Unit GR Type (Pompa Celup Drainase)

Sebelum PPN:
Rp319.999.900
Spesifikasi
Maximum Lifting (m)10
Output (kW)5.5
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special float keeps the pump afloat, reducing the risk of sucking up mud from the bottom of a pond or river. It is equipped with a specially designed platform for excellent mobility. It uses a highly durable pump, ensuring a discharge capacity of 2m3 per minute.
For draining inland water when river basins are flooded. For draining water when underpasses are flooded. For enhancing functionality by temporarily installing at drainage pumping stations.
*Please be sure to check the frequency (Hz) before purchasing.
*This will be provided as a new standard specification.
*Since this is a made-to-order product, cancellations and returns are not possible for any reason.
*Do not use outside of the specified product specifications. This may result in short circuit, electric shock, fire, etc. Do not use with drinking water. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan