Koshin Pump Electric for Drum (Pompa Drum Elektrik)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Continuous Operating Time (hour)0.5
Discharge Hose Length (m)1.5
Discharge Rate (L/minute)18
Exhaust Port Diameter (mm)25
Flow Rate Adjustmentgun nozzle
Included AccessoriesInstruction manual 1 copy
Liquid Temperature (°C)0~40
Mass (kg)1.7
Maximum Lifting (m)2.8
Power Cable (m)4
Rated Voltage (V)DC12
Suitable LiquidKerosene, light oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Able to suck up the contents of one drum (200L) in about 10 minutes
For transporting kerosene and diesel
*This product is designed to transport kerosene and diesel from drums. Do not use for any other purposes.

Ulasan Produk

Tidak ada ulasan