Ebara Pump (Ebara Corporation) Pump Submersible resin for Sewage and Wastewater (Darwin) DWVJ Type (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp12.999.900
Spesifikasi
CasingSynthetic resin
Fiber Length (mm)100(0.15kW),150(0.25~0.75kW),200(1.5kW),245(2.2kW)
FlangeSpecial flange
Frequency (Hz)60
Number of Poles2-pole
Operation PatternDWVJ
Output (kW)0.15
PhaseSingle-phase
Remaining Water Level (mm)120
Structure (shaft seal)One coil double mechanical seal
TypeAutomatic alternating type (requires installation in combination with automatic DWVA)
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Automatic alternating type (requires installation in combination with automatic DWVA)

Ulasan Produk

Tidak ada ulasan