Ebara Pump (Ebara Corporation) Pump Submersible Resin Darwin DWVA Series (Pompa Celup)

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
CasingSynthetic resin
Fiber Length (mm)100(0.15kW),150(0.25~0.75kW),200(1.5kW),245(2.2kW)
FlangeSpecial flange
Number of Poles2-pole
Operation PatternDWVA
Remaining Water Level (mm)150
Structure (shaft seal)One coil double mechanical seal
TypeDry water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal resin materials are used for the pump components to ensure strength and durability. Approximately 60% less mass than the manufacturer's conventional product, making it lightweight. Resin and stainless steel are used for wetted parts, so troubles caused by rust have been reduced. Solid objects up to 35 mm can be passed through, allowing liquids containing foreign matter to be drained. Using the attachment/detachment device makes installation, lifting, maintenance and inspection easy. By using the automatic type (DWVA type) and automatic alternating type (DWVJ type), automatic operation can be performed simply by connecting the power supply.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
Automatic type

Ulasan Produk

Tidak ada ulasan