Ebara Pump (Ebara Corporation) Pump Submersible Resin DWV Series for Sewage and Filth (Pompa Celup Limbah/Air Kotor)
#Grup produk P114870430
Sebelum PPN:
Rp8.499.900 - Rp9.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimension DE (mm) | 96 |
|---|---|
| Dimension L1 (mm) | 120 |
| Minimum Operation Water Level (mm) | 120 |
| Type | Non-automatic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Light weight, toughness, corrosion resistance
Water intake from rivers and reservoirs, irrigation of fields, spring water drainage from construction sites such as telegraph telephones, gas, water supply, etc., sewage and turbid water drainage, miscellaneous wastewater from kitchens, wastewater from processing plants, wastewater from hospitals and laboratories, etc. , Johkasou Raw Water Transfer, Miscellaneous Wastewater, Sewage Wastewater, Equipment Wastewater, Small-scale Combined Johkasou Wastewater, Rainwater/Spring Water Wastewater
If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Because it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the package from the truck depending on the delivery location. *Delivery to places without parking space is not possible. *The driver will not assist with unloading. *Continuous operation at the minimum operable water level is within 10 minutes.
Water intake from rivers and reservoirs, irrigation of fields, spring water drainage from construction sites such as telegraph telephones, gas, water supply, etc., sewage and turbid water drainage, miscellaneous wastewater from kitchens, wastewater from processing plants, wastewater from hospitals and laboratories, etc. , Johkasou Raw Water Transfer, Miscellaneous Wastewater, Sewage Wastewater, Equipment Wastewater, Small-scale Combined Johkasou Wastewater, Rainwater/Spring Water Wastewater
If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Because it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the package from the truck depending on the delivery location. *Delivery to places without parking space is not possible. *The driver will not assist with unloading. *Continuous operation at the minimum operable water level is within 10 minutes.
Feature
SpecificationNon-automatic type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pump%20Submersible%20Resin%20DWV%20Series%20for%20Sewage%20and%20Filth%20(Pompa%20Celup%20Limbah%2FAir%20Kotor)/byP114870430-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
