Ebara Pump (Ebara Corporation) Pump Submersible Titanium/Resin Seawater Darwin DWT Series (Pompa Celup)

Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
CasingSynthetic resin
Fiber Length (mm)50 (caliber 40/50), 200 (caliber 65)
FlangeSpecial flange
Frequency (Hz)50
Minimum Operation Water Level (mm)100
Number of Poles2-pole
Operation PatternDWT
Structure (shaft seal)One coil double mechanical seal
TypeDry water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Titanium is used for all metals that come into contact with the liquid in the pump components, and synthetic resin is used for other main parts for excellent corrosion resistance. Approximately 60% less mass than the manufacturer's conventional product, making it lightweight. The caliber 40 and 50 can pass solid matter of 15 mm, and the caliber 65 35 mm.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan