Ebara Pump (Ebara Corporation) Pump Submersible Resin DWS Series for Sewage and Miscellaneous Wastewater (Pompa Celup Limbah/Air Kotor)
#Grup produk P114870333
Sebelum PPN:
Rp7.999.900 - Rp9.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimension DE (mm) | 96 |
|---|---|
| Dimension L1 (mm) | 100 |
| Minimum Operation Water Level (mm) | 100 |
| Type | Non-automatic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Light weight, toughness, corrosion resistance
Cleaning, drainage, and circulation of ponds, watering gardens, plants, gardens, and flowerbeds, watering agricultural water, watering agricultural work, watering gardens and roads, circulating and watering greenhouse cultivation, draining underground garages, machine rooms・Basement pit drainage, rainwater, spring water, stagnant water drainage, bath cleaning, water receiving tank cleaning, pool tank drainage, car washing, farm equipment cleaning, livestock barn cleaning, emergency drainage, septic tank discharge, equipment drainage
If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Because it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the package from the truck depending on the delivery location. *Delivery to places without parking space is not possible. *The driver will not assist with unloading. *Continuous operation at the minimum operable water level is within 10 minutes.
Cleaning, drainage, and circulation of ponds, watering gardens, plants, gardens, and flowerbeds, watering agricultural water, watering agricultural work, watering gardens and roads, circulating and watering greenhouse cultivation, draining underground garages, machine rooms・Basement pit drainage, rainwater, spring water, stagnant water drainage, bath cleaning, water receiving tank cleaning, pool tank drainage, car washing, farm equipment cleaning, livestock barn cleaning, emergency drainage, septic tank discharge, equipment drainage
If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Because it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the package from the truck depending on the delivery location. *Delivery to places without parking space is not possible. *The driver will not assist with unloading. *Continuous operation at the minimum operable water level is within 10 minutes.
Feature
SpecificationNon-automatic type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pump%20Submersible%20Resin%20DWS%20Series%20for%20Sewage%20and%20Miscellaneous%20Wastewater%20(Pompa%20Celup%20Limbah%2FAir%20Kotor)/99P114870333-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
