Ebara Pump (Ebara Corporation) Pump Submersible Semi Vortex DVSA Series (Pompa Celup)

Sebelum PPN:
Rp9.799.900 - Rp53.999.900
Spesifikasi
CasingFC200
FlangeSpecial flange: 1.5kW or less with a diameter of 32 to 50, JIS 10K type (thin): Models other than the above
Number of Poles2-pole
Operation PatternDVSA
Structure (shaft seal)One coil double mechanical seal
TypeDry water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is a semi-vortex pump, it can be used for liquids containing foreign matter up to 40-63% of the diameter. As the diameter of passing solids is large, it is ideal for transferring raw water from small-scale combined treatment septic tanks. The built-in motor protection device prevents the motor from burning out due to overload, binding, or phase loss. The use of a detachable device makes installation, lifting, and maintenance inspections easy. When using the automatic operation type (DVSA type) or automatic alternating operation type (DVSJ type), automatic operation can be achieved simply by connecting the power supply.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
Automatic type

Ulasan Produk

Tidak ada ulasan