Ebara Pump (Ebara Corporation) Pump Submersible Vortex for Solid Material Transfer DV Series (Pompa Celup)

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number68-1892-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is a vortex pump, it can discharge foreign matter of the same diameter as the discharge diameter (100% passing particle size). For sewage tank drainage, kitchen drainage, return sludge, raw water tank drainage, and solid and fiber transport.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Frequency (Hz): 50 *Diameter (mm): 125 *Power supply (V): Three-phase 200 *Output (kW): 7.5 *Code number: 134-8601

Ulasan Produk

Tidak ada ulasan