Ebara Pump (Ebara Corporation) Pump Submersible Sewage DSJ Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp12.999.900 - Rp55.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is small and lightweight, and does not take up much space for installation. The minimum operating water level is low, so it can drain water down to the bottom of the pit. It has limit load characteristics, so it will not be overloaded even if the flow rate is excessive. It has characteristics that the flow rate changes little in response to changes in head, so even if the water level in the pit fluctuates, the flow rate changes little. The built-in motor protection device prevents the motor from burning out due to overload, binding, or phase loss. The use of a detachable device makes installation, lifting, and maintenance inspection easy. When using the automatic operation type (DSA type) or automatic alternating operation type (DSJ type), automatic operation can be achieved simply by connecting the power supply.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
Automatic alternating type (requires installation in combination with automatic DSA)

Ulasan Produk

Tidak ada ulasan