Ebara Pump (Ebara Corporation) Pump Submersible for Sewage and Wastewater DL Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp53.999.900 - Rp71.999.900
Spesifikasi
Frequency (Hz)60
Output (kW)3.7
Voltage (V)Three-phase 200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It offers high efficiency equivalent to that of a general clean water pump. A wide range of models are available in the series, making it suitable for a variety of applications. Its special design allows it to discharge even large foreign objects. It also uses a 4-pole motor, which provides strong torque for foreign objects.
For sewage tank drainage, kitchen drainage, and sewage treatment plants
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made in a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Do not use with oil, seawater, organic solvents, etc. *Doing so may cause the pump to malfunction, resulting in electrical leakage or electric shock.

Ulasan Produk

Tidak ada ulasan