Ebara Pump (Ebara Corporation) Pump Submersible Sewage and Wastewater DL Series (Pompa Celup Limbah/Air Kotor)
#Grup produk P114869975
Sebelum PPN:
Rp20.999.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Suitable Liquid | Sewage |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has high efficiency performance equivalent to that of a general clean water pump.
A wide range of models (calibers 50 to 300) are available in the series, and can be used for a variety of purposes.
Its special design allows it to eject even large foreign objects. In addition, the use of a 4-pole motor provides strong torque for foreign objects.
Because it has a limit load characteristic, it will not be overloaded even if the flow rate becomes excessive.
The flow rate changes little in response to changes in head, so even if the water level in the pit fluctuates, the flow rate changes little.
The built-in motor protection device prevents the motor from burning out due to overload, binding, or phase loss.
Using the attachment/detachment device makes installation, lifting, and maintenance and inspection easy.
If you use the automatic driving type (DLA type) or the automatic alternating driving type (DLJ type), you can drive automatically just by connecting the power supply.
Cutter mechanism is available (limited to certain models). A comb-type suction system (diameter 80 or less) and a radial groove system (diameter 100) are used, improving non-blocking performance against fibrous foreign matter.
Sewage tank drainage, kitchen wastewater, sewage treatment plants, rainwater drainage pumping stations, river water intake
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
A wide range of models (calibers 50 to 300) are available in the series, and can be used for a variety of purposes.
Its special design allows it to eject even large foreign objects. In addition, the use of a 4-pole motor provides strong torque for foreign objects.
Because it has a limit load characteristic, it will not be overloaded even if the flow rate becomes excessive.
The flow rate changes little in response to changes in head, so even if the water level in the pit fluctuates, the flow rate changes little.
The built-in motor protection device prevents the motor from burning out due to overload, binding, or phase loss.
Using the attachment/detachment device makes installation, lifting, and maintenance and inspection easy.
If you use the automatic driving type (DLA type) or the automatic alternating driving type (DLJ type), you can drive automatically just by connecting the power supply.
Cutter mechanism is available (limited to certain models). A comb-type suction system (diameter 80 or less) and a radial groove system (diameter 100) are used, improving non-blocking performance against fibrous foreign matter.
Sewage tank drainage, kitchen wastewater, sewage treatment plants, rainwater drainage pumping stations, river water intake
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
