Ebara Pump (Ebara Corporation) Pump Submersible Grinder DG Type (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp63.999.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a powerful grinding mechanism at the suction port, it crushes food waste, cloth, rubber, vinyl, etc. in the wastewater into small pieces and pumps them out together with the wastewater. Suitable for pumping wastewater from small-scale sewers, pumping wastewater from rural drainage, transporting residential sewage and gray water, and transporting wastewater from cesspits in hospitals, hotels, factories, etc.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Frequency (Hz): 50 *Diameter (mm): 40 *Power supply (V): Three-phase 200 *Output (kW): 1.5 *Code number: 135-0167

Ulasan Produk

Tidak ada ulasan

Halaman Terkait