Hitachi Industrial Equipment Systems Coolant Pump (Non-self-priming Type)

Sebelum PPN:
Rp6.899.900 - Rp11.999.900
Spesifikasi
Number of Poles2
Paint ColorMunsell 8.9Y5.1 / 0.3 (Riguel Gray)
Power SupplyThree-phase
Protection ClassIP44
Protection MethodFully closed type
Rated Frequency (Hz)50/60
Rated Voltage (V)200, 220
Suitable LiquidCoolant liquid
TypeImmersion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a mechanical structure specially designed as a pump and a class E motor that is durable against cutting fluid.
Due to the rational design of the pump part, it has the performance that fully satisfies the standard.
For supplying cutting fluid for machine tools
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading. * The installation location must be large enough not to be exposed to the liquid used, avoid narrow spaces, and choose a well-ventilated location.

Ulasan Produk

Tidak ada ulasan