Hitachi Industrial Equipment Systems Coolant pump

Sebelum PPN:
Rp8.899.900
Spesifikasi
Lifting Height (m)2
Mass (kg)7.2
Number of Mounting Holes4
Number of Poles2
Output Power (W)60
Power SupplySingle-phase
Protection MethodFully closed type
Rated Current (A)100V:1.26(50Hz)/1.08(60Hz)
Rated Frequency (Hz)50/60
Rated Voltage (V)100
Suitable LiquidCoolant liquid
TypeImmersion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.

Ulasan Produk

Tidak ada ulasan