TSURUMI MANUFACTURING Pump Submersible Aeration Fountain Rainboy FK Series (Pompa Celup)

Sebelum PPN:
Rp72.999.900
Spesifikasi
Cable Length (m)30
Cable MaterialVCT
Frequency (Hz)50/60
Included Accessories1 cabtyre cable, 3 ropes (20m)
Mass (kg)32
Output (kW)0.75
Sprinkling Range (m)Diameter: 10/11, height: 2.2 / 3.3
Starting MethodDirect
Suitable LiquidSewage
Voltage (V)200 (three-phase)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Directly connected to a submersible motor. Simply secure the rope to the mooring stake for installation. Simply turn on the power and the fountain will liven up your pond. The float is made of FRP, making it beautiful and durable, and floats according to the water level. The special accessory, the Fashion Float (sold separately), creates geometric patterns to further enhance the landscape.
*Fashion floats are sold separately. *These floats are supplied as new, standard specifications. As these are made-to-order products, returns are not accepted for any reason. *These floats are primarily intended for decorative purposes. Although they are effective at aerating the surface, if you require a more effective aeration system, please use a submersible ejector pump (BER type or UR type) or a submersible evacuator (TRN type). *Both sold separately. *Do not use outside of the specified product specifications. This may result in electric leakage, electric shock, or fire.

Ulasan Produk

Tidak ada ulasan