3M Adhesive Transfer Tape 9672LE (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp7.799.900
Spesifikasi
AdhesiveAcrylic
Length (m)54.8
Tape Width (mm)406
Thickness (mm)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a clear adhesive transfer tape. It is available in thicknesses of 0.05mm (9671LE) and 0.13mm (9672LE). It has a 0.150mm thick paper liner; the 9471LE and 9472LE models have different liners.
Compliant with UL969. Design freedom: Allows for bonding of composite materials and metals, assembly of difficult-to-bond plastics, and the use of thinner and lighter adherends. A diverse lineup to meet market needs: A rich lineup to meet diverse applications in the market.
* Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan