3M Adhesive Transfer Tape 966 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp27.999.900
Spesifikasi
AdhesiveAcrylic
Dimensions, W (mm) x L (m)25.4x54.8
Thickness (mm)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-sided tape is made only of adhesive, with no base material. Features of 3M(TM) double-sided adhesive tape Improved design The joints are inconspicuous and smooth, and the overall product can be made thinner and smaller, improving the product's design. Easy to work with Simply remove oil, water, dust, etc. from the material surface and press it down with a roller or similar.
Design freedom: Allows for bonding of composite materials and metals, assembly of difficult-to-bond plastics, and the use of thinner and lighter substrates. A diverse lineup to meet market needs: A rich lineup meets diverse applications in the market. Applications: Bonding and fixing of various industrial materials.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan