3M Adhesive Transfer Tape 950 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp21.999.900
Spesifikasi
AdhesiveAcrylic
Dimensions, W (mm) x L (m)400x55
Thickness (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The product lineup includes 927 (0.05 mm thick) and 950 (0.125 mm thick). Features of 3M(TM) double-sided adhesive tape Improved design The joints are inconspicuous and smooth, and the overall product can be made thinner and smaller, improving the product's design. Easy to work with Simply remove oil, water, dust, etc. from the material surface and press it down with a roller or similar.
It has very high initial adhesion and is suitable for a variety of materials, including foam, fabric, and paper. Design freedom It enables bonding of composite materials and metals, and assembly of difficult-to-adhere plastics, allowing the use of thinner and lighter substrates. A diverse lineup that meets market needs A wide range of products are available to meet a variety of applications in the market.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan