3M Adhesive Transfer Tape 9458 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp9.699.900
Spesifikasi
AdhesiveAcrylic
Dimensions, W (mm) x L (m)406x54.8
Thickness (mm)0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features of 3M(TM) double-sided adhesive tape Improved design The joints are smooth and inconspicuous, allowing the entire product to be made thinner and smaller, improving the product's design. Easy to work with Simply remove oil, water, dust, etc. from the material surface and press it down with a roller. Accurate and easy to handle The tape is processed to fit the shape, allowing for neat application without spilling over the joints.
It has very high initial adhesion and is suitable for a variety of materials, including foam, fabric, and paper. Design freedom It enables bonding of composite materials and metals, and assembly of difficult-to-adhere plastics, allowing the use of thinner and lighter substrates. A diverse lineup that meets market needs A wide range of products are available to meet a variety of applications in the market.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan