Nichiban Vinyl Tape VT-50 (Lakban Listrik)

Sebelum PPN:
Rp45.900 - Rp6.399.900
Spesifikasi
AdhesiveRubber type
Adhesive Force1.25N/10mm
Base MaterialPVC
Tape Length (m)10
Tape Thickness (mm)0.2
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride.
It is a lead-free type.
For moisture-proof packaging of cans, bottles, etc.
For sealing, packaging, bundling, and color classification.
* Please use at 600V or less. Please turn off the power before starting work.

Ulasan Produk

Tidak ada ulasan