3M VHB Tape LVO-110BF, Black

Sebelum PPN:
Rp469.900 - Rp719.900
Spesifikasi
Base MaterialAcrylic foam
CapacityVolume 1
ColorBlack
Length (m)10
Main ComponentAdhesive: Synthetic rubber
Operation EnvironmentIndoor
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly lower VOCs (volatile organic compounds) than typical foam tapes: Designed to meet VDA 278 emission test standard. Specially formulated for low odor: Designed to meet VDA 270 emission test standard. Adhesion to a wide range of substrates: Ideal for low surface energy materials, but can also be used on medium and high surface energy materials. For a wide range of industries: An ideal solution for interior applications in automotive, electronics, food & beverage, and general manufacturing. Cost-effective: An easy-to-use solution that saves time and effort. High-temperature performance: Delivers adhesion and strength up to 121°C. Reliable: Provides reliable adhesion.
Interior applications in automobiles, electronic devices, food and beverages, general manufacturing, etc.
Feature
Specification
LVO-110BF, 19x10.Box

Ulasan Produk

Tidak ada ulasan