3M Ultra-High Molecular Weight Polyethylene Tape 5410 (Lakban Pelicin / Lakban Anti Gesekan)

Sebelum PPN:
Rp68.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene
ColorBlack
Dimensions, W (mm) x L (m)300x30
Tape Thickness (mm)0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a very durable slip-promoting material made from ultra-high molecular weight polyethylene film. It does not require any lubricants and maintains a smooth surface. It is highly adhesive and anti-static. The product lineup includes 5410 (0.28mm thick) and 5417 (0.12mm thick).
Conveyor guide rails Paint booth liners Tank and bottle liners Drawer and cabinet slides Aluminum sheet protection in stretch forming presses
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan