3M Ultra-High Molecular Weight Polyethylene Tape 5360T (Lakban Pelicin / Lakban Anti Gesekan)

Sebelum PPN:
Rp77.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene
ColorWhite
Dimensions, W (mm) x L (m)350x50
Tape Thickness (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a very durable slip-promoting material made from ultra-high molecular weight polyethylene film. It does not require any lubricants and maintains a smooth surface. It has a strong adhesive. The product lineup includes 5360T (0.05mm thick), 5420 (0.09mm thick), 5425 (0.12mm thick), 5430 (0.18mm thick), 3965 (0.28mm thick), and 3966W (0.40mm thick).
Conveyor guide rails Paint booth liners Tank and bottle liners Drawer and cabinet slides Aluminum sheet protection in stretch forming presses
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan