3M Ultra-High Molecular Weight Polyethylene Tape 3965 (Lakban Pelicin / Lakban Anti Gesekan)

Sebelum PPN:
Rp119.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene
ColorWhite
Dimensions, W (mm) x L (m)610x30
Tape Thickness (mm)0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M(TM) Ultra-High Molecular Weight Polyethylene Tape 3965 is a very durable slip-promoting material made from ultra-high molecular weight polyethylene film. It maintains a smooth surface without the need for lubricants. It has a strong adhesive.
Conveyor guide rails Paint booth liners Tank and bottle liners Drawer and cabinet slides Aluminum sheet protection in stretch forming presses
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan