3M Super Strong Double-sided Tape Premier Gold (for Automobile Interior)

Sebelum PPN:
Rp85.900
Spesifikasi
Adhesive Force20N/10mm
Adhesive MaterialsMetal, PP / PE
Adhesive TypeSuper strong
Base MaterialAcrylic foam
Main applicationFor car interior
Mass (g)35
Operating Temperature Range (°C)-20 ~ 80 (Temperature when pasting / 10 °C or more)
Tape Length (m)1.5
Tape Thickness (mm)1
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For fixing small items in the car! Can be used on both polypropylene and soft vinyl chloride dashboards. Since the base material is soft, it adheres well to the embossed surface of the dashboard.
*Cannot be used on silicone or fluororesin treated surfaces. *Packages before and after the design change may be mixed.
Feature
Specification
For indoor use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait