3M Strong Self Fusing Silicone Tape HDT2 for Repairing Water Leak (Lakban Silikon Pipa)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Adhesive TypePowerful
Base MaterialSilicone rubber
ColorLight gray
Dielectric Strength (kV/mm)23
Elongation (%)300 or more
Length (m)9
Mass (g)125
Operating Temperature Range (°C)-20~180
Tape Length (m)9
Tape Thickness (mm)1
Tape Width (mm)32
Thickness (mm)1
Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The material is self-adhesive and integrates after winding. In addition, by pulling and winding, a strong tightening force can be obtained, and various repairs such as spouting water leaks are possible. Comes with a "pull OK mark" that allows you to see the amount of tape pulling at a glance. Supports high temperatures up to 180°C. If it is wound 1/2-fold three times or more, it will form a pressure-resistant layer of 7.0 MPa in a 25A pipe. No. [How to use] Stretch the tape until the elliptical mark on the tape becomes a perfect circle and wrap it around the green center line in the middle of the tape as a guideline. roll multiple times
Leakage repair, air leak repair, anticorrosion / protection, insulation, non-slip, binding / fixing

Ulasan Produk

Tidak ada ulasan