Nichiban SEKOTANE Adhesive Tape for Wet Concrete

Sebelum PPN:
Rp289.900 - Rp9.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)3.1
Base MaterialPolyethylene cloth
Dimensions (mm x m)50x10
Length (m)10
Thickness (mm)0.18
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the adhesive maintains its adhesion even on wet concrete the day after it rains, forced drying and application of tape primer are not necessary, which is expected to shorten the construction time.
When removed, it is unlikely to leave any adhesive residue, and the appearance of the adherend is maintained.
The base material is polyethylene cloth, so it is easy to cut by hand.
For fixing lightweight sheets to damp concrete, marking during surveys, etc.
*Do not use for electrical insulation.
*Do not attach to the human body.
*Please store in a cool place, avoiding high and low temperatures and direct sunlight.
*Do not leave the patch on for a long period of time and remove it promptly after use.
*When removing the tape, please do so slowly.
* Be sure to thoroughly wipe off any dust or oil on the surface to which you will be applying the sticker.
*Cannot be used underwater. Also, since it is difficult to apply in areas with standing water, please remove any standing water with a cloth.
*If the sticker remains wet for a long period of time after application, its adhesive strength may weaken.
*Do not apply to painted surfaces, oily surfaces, metal surfaces, furniture, bare wood, flooring, etc.
*For other materials, depending on the material and surface condition (weak surface strength), there is a risk of glue residue, discoloration, or damage to the substrate.
*Adhesion may not be achieved on uneven concrete surfaces. Please test by applying tape beforehand.
*If the adhesive is weak, pressing it firmly with your hand may make it stronger.

Ulasan Produk

Tidak ada ulasan