Nichiban sealing masking tape

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
AdhesiveAcrylic
Base MaterialJapanese paper
ColorPink
Elongation (%)8
Length (m)18
Thickness (mm)0.086

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive design that does not easily affect the self-cleaning function. Excellent unevenness tracking. Floating is less likely to occur.
Less adhesive remains when removing the tape
For self-cleaning
*Please do not use it for any purpose other than its intended purpose.
*Do not use for electrical insulation.
*Please do not apply it to the human body.
*Depending on the adherend and type of coating, there may be adhesive marks or adhesive residue, so please check before use.
*If the tape is exposed to direct sunlight or high temperatures for a long period of time, adhesive may remain.
*Please wipe off dust, oil, moisture, etc. from the surface to be pasted before pasting.
*Please press firmly and paste.
*When storing the tape, please keep it in a cool place away from direct sunlight.
*Depending on the surface condition, adhesive may remain on siding boards that have been treated with a hydrophilic type. Please check in an inconspicuous area before use.
Feature
Specification
*Tensile strength (N/10mm): 55.9 *Adhesive strength (N/10mm): 1.67

Ulasan Produk

Tidak ada ulasan