3M Scotch Double-Sided Adhesive Tape Strong R Type (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp94.900 - Rp379.900
Spesifikasi
Adhesive Force22N/10mm
Adhesive MaterialsMetal
Adhesive TypePowerful
Base MaterialAcrylic high soft foam
ColorGray
FeatureWeatherability
Operating Temperature Range (°C)-20~90
Tape Length (m)10
Tape Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acrylic foam tape with excellent weather resistance. It is more resistant to heat than butyl rubber foam and is also suitable for fixing automobile emblems. Demonstrates high adhesive strength even in vibrating places.
Can be cut by hand
Indoor and outdoor use for temporary fixing of plywood and plywood, adhesion of metal, etc.

Ulasan Produk

Tidak ada ulasan