3M Scotch Double-Sided Adhesive Tape Transparent without Liner (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp52.900 - Rp57.900
Spesifikasi
AdhesiveAcrylic adhesive
Base MaterialTransparent hard vinyl chloride
Core Diameter (mm)25
SeriesScotch
Tape Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use transparent double-sided tape with no backing paper.
By using a transparent material, the finish is inconspicuous and beautiful.
It is resistant to deterioration and discoloration and can withstand long-term storage.
Paste posters and other notices, scrap photos and articles. For creating product sample sheets, pasting photo engraving, etc.
Feature
Specification
With dispenser

Ulasan Produk

Tidak ada ulasan