3M Scotch Super Strong Multi-Purpose Repair Tape All Weather (Lakban Kain / Duct Tape)

Sebelum PPN:
Rp299.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)6
Base MaterialPolyethylene film (with polyester mesh)
ColorSilver
Conditions to Use[Tape cutting] Can be cut by hand
FeatureCan be used outdoors, weather resistant, heat resistant, waterproof
Length (m)22
Main applicationFor repairs, fixing/temporary fastening, bundling, and packaging
Tensile Strength (N/10mm)54
Thickness (mm)0.31
Trusco Part No.676-6797
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is resistant to heat, sun, rain, sleet and snow for lasting performance.
It can be used in a variety of situations, such as waterproofing, repairing outdoor equipment, and reinforcing tools.
It can be torn by hand in both vertical and horizontal directions.
For temporary interior and exterior repairs.
For repairing, packing, bundling, and securing outdoor equipment.

Ulasan Produk

Tidak ada ulasan