3M Scotch Double-Sided Adhesive Tape Super Strong Rough Surface for the Material (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp249.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force23N/10mm
Adhesive MaterialsMetal
Adhesive TypeSuper strong
Base MaterialAcrylic high soft foam
ColorGray
Main applicationRough surface/fixed
Mass (g)235
Operating Temperature Range (°C)-20~90
Tape Length (m)10
Tape Thickness (mm)1.2
Tape Width (mm)19
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-strong double-sided tape with an acrylic adhesive applied to a tough acrylic high-soft foam base material.
It is familiar with the deformation and shrinkage of the material, and exhibits high adhesive strength even in vibrating places.
Since the base material is soft, it has excellent initial adhesion and can be used for rough plywood and wood.
Conforms to JIS standard (Z1541) class 1 level (structural joint).
Demonstrates excellent initial adhesive strength even at low temperatures of 5 ° C
Adheres easily to uneven and rough surfaces, and is suitable for bonding plywood, veneer, mortar, etc.
Plywood, wood, plywood, tiles, mortar, glass
*Cannot be used on soft vinyl chloride, polyethylene, polypropylene, soft rubber, silicone, fluororesin treated surfaces, sand walls, spheres, foamed concrete, blocks, surfaces that are prone to peeling paint, or areas that are constantly flooded. *Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan