3M Scotch Double-Sided Adhesive Tape Super Strong for Wood and Veneer (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp119.900 - Rp209.900
Spesifikasi
Adhesive Force15N/10mm
Adhesive MaterialsMetal
Adhesive TypeSuper strong
Base MaterialAcrylic high soft foam base material
ColorBlack
Load (N)4.9 (Guideline for wood)
Main applicationFor rough surface materials
Operating Temperature Range (°C)-20~90
Suitable For[Materials that can be bonded] Wood, plywood, metal (iron, aluminum, stainless steel, etc.), glass, plastic (excluding soft PVC, polypropylene, polyethylene)
Tape Length (m)4
Tape Thickness (mm)1.1
Where to UseIndoor / outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It fits well to the deformation and shrinkage of the material, and exhibits good adhesive strength to rough surfaces.
Since the base material is soft, it has excellent initial adhesion.
It can also be used for rough plywood and wood.
It conforms to JIS standard class 1 level (structure joint).
Indoor/outdoor use for bonding wood and plywood with rough surfaces
*Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan