3M Scotch Double-Sided Adhesive Tape Super Strong for Tile Surface (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp209.900
Spesifikasi
AdhesiveSpecial acrylic adhesive
Adhesive Force30N/10mm
Adhesive MaterialsMetal
Adhesive TypeSuper strong
Base MaterialAcrylic high soft foam base material
ColorGray
Load (N)4.2 (Guideline for tile and stainless steel)
Main applicationFor plywood and tile
Operating Temperature Range (°C)-20~80
Suitable For[Materials that can be bonded] Tiles (including antibacterial and antifouling), plastics, metals (iron, aluminum, stainless steel, etc.), glass, hard rubber, wood
Tape ColorGray
Tape Length (m)4
Tape Thickness (mm)1.1
Tape Width (mm)19
Where to UseIndoor / outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It fits well to the deformation and shrinkage of the material, and exhibits good adhesive strength to rough surfaces.
Since the base material is soft, it has excellent initial adhesion.
It can also be adhered to antibacterial processed tiles.
It conforms to JIS standard class 1 level (structure joint).
For adhesion to tile surfaces that are difficult to adhere to
*Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan