3M Vinyl Tape Scotch Super 33+ Electrical Insulating (Lakban Listrik)

Sebelum PPN:
Rp4.199.900
Spesifikasi
AdhesiveRubber type
Base MaterialPVC
ColorBlack
Content10 volumes
Length (m)20
Thickness (mm)0.18
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Its excellent base material and adhesive performance make it suitable for use in harsh environments such as high-temperature engine rooms and around generators.
It has a wide operating temperature range of -18 to 105°C and is highly reliable.
It is flexible and fits uneven surfaces very well, resulting in a beautiful finish.
The tape thickness is 0.18mm.
It is highly weather resistant and can be used outdoors for a long period of time.
It is UL510 and CSA certified and also has flame retardant properties.
Compliant with the RoHS Directive (10 substances).

Application examples: Binding wire harnesses for automobiles, construction machinery, railway vehicles, ships, etc. Binding wire harnesses for manufacturing equipment, home appliances, generators, etc. Binding internal wire harnesses for equipment to be exported overseas. Outdoor electrical work in cold regions in winter. Electrical work in high-heat rooms. Disaster prevention work.

Ulasan Produk

Tidak ada ulasan