3M Scotch Double-Sided Adhesive Tape Strong for Uneven Surfaces (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp91.900 - Rp109.900
Spesifikasi
AdhesiveAcrylic
Base MaterialAcrylic foam
ColorGray
FeaturePowerful
Main applicationFor fixing and temporary fixing
Operating Temperature Range (°C)-20~90
Release LinerFlat paper
ShapeRoll
Tape Length (m)1.5
Tape Thickness (mm)1.2
Tensile strength (N / cm)90 degree peeling force: 52
Thickness (mm)Release film: 0.14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A strong double-sided tape made by applying an acrylic adhesive to a tough acrylic high soft foam base material. Demonstrates excellent adhesive strength even when pasted at low temperatures. A versatile tape that can be back-bonded to uneven surfaces such as tiles and plywood. It is well-adapted to deformation and shrinkage of the material, and exhibits high adhesive strength even in vibrating places.
For uneven surfaces (outdoor / indoor). For adhering small items to uneven surfaces
* Do not apply to the skin.
* Do not pull the tape strongly as you may cut your hands with the release paper.
* Do not use for fragile items.
* Adhesion becomes difficult at temperatures below 5 ° C.
* It is recommended to use a dryer to warm the tape and the place to stick it.
* This product is not intended to be peeled off. Since the adhesive strength is high, the adhesive surface may be damaged or adhesive may remain when peeling off, so use it in a place where there is no problem even if it remains.
* Store in a cool and dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan