3M Scotch Double-Sided Adhesive Tape Strong for General Materials (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp129.900 - Rp219.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)38
Base MaterialAcrylic high soft foam
ColorGray
Operating Temperature Range (°C)-20~90
Tape Length (m)10
Tape Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent followability to uneven surfaces. Compared to the conventional strong double-sided tape, it shows high wettability and has excellent initial adhesive strength. Demonstrates excellent adhesion even at low temperatures (5 ° C or higher). Familiar with deformation and shrinkage of the material. Has excellent weather resistance and heat resistance. Excellent vibration absorption.
For bonding wallpaper, wood, interior / exterior tiles, metal, plastic, glass, mortar, etc. For fixing metal moldings such as aluminum and stainless steel
*It takes about a day for the tape to reach its original adhesive strength, so be careful not to apply too much force to the tape until then.
*Do not touch or reapply the tape surface as this will reduce the adhesive strength.
*If the temperature is below 5°C, it will be difficult to adhere, so use a hair dryer to warm up the area and the tape.
*Cannot be used on soft vinyl chloride, polyethylene, polypropylene, silicone, fluororesin treated surfaces, or uneven surfaces.
*The image is a reference image. For details, please check each product page. *Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan