3M Scotch Double-Sided Adhesive Tape Strong - Heat Resistance (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp109.900
Spesifikasi
Adhesive Force25N/10mm
Adhesive MaterialsMetal
Adhesive TypePowerful
Base MaterialAcrylic foam
ColorGray
FeatureHeat resistant (indoor / outdoor)
Operating Temperature Range (°C)-20~180
StandardJISZ1541J1 class
Tape Length (m)1.5
Tape Thickness (mm)0.8
Tape Width (mm)19
suitable usageHeat resistance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has excellent heat resistance, it can be used in places with high temperatures such as kitchens.
For fixing metal plates, etc. in places with high temperatures
*Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan