3M Scotch Double-Sided Adhesive Tape Strong for Outdoor Use (Double Tape/ Isolasi Bolak Balik)
Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Base Material | Non-woven |
| Feature | Powerful, double-sided |
| Operating Temperature Range (°C) | -20~60 |
| Release Liner | Flat paper |
| Shape | Roll |
| Shear adhesion (N / cm ² [kgf / cm ² ]) | 56 |
| Tape Length (m) | 1.5 |
| Tape Thickness (mm) | 1, release film: 0.14 |
| Tape Width (mm) | 10 |
| Tear Strength (N/cm) | (90 degree direction) 13.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a completely new type of acrylic adhesive tape that has excellent initial adhesive strength and weather resistance compared to conventional concrete and brick compatible tapes (butyl tape, etc.).
Demonstrates high adhesiveness even on extremely uneven surfaces such as blocks, mortar, and concrete.
Can follow complicated 3D curved surfaces.
Excellent sealing performance.
Excellent vibration absorption.
Work at low temperatures is possible.
For outer walls. For outdoor use. For bonding concrete, blocks, veneers, etc. Can be used with nails and screws.
* It takes about one day for the original adhesive strength of the tape to come out, so be careful not to apply a large force to the tape until then. * Do not touch or reattach the tape surface as it will reduce the adhesive strength. * If the temperature is 5 °C or less, it will be difficult to adhere, so it is recommended to warm the place to attach with a dryer and the tape. * This product is not intended to be peeled off. Due to its high adhesive strength, the adhesive surface may be damaged or adhesive may remain when peeling off. Please use it in a place where there is no problem even if it remains. * Store in a cool and dark place out of direct sunlight. If left in a hot and humid environment for a long time, it may deform.
Demonstrates high adhesiveness even on extremely uneven surfaces such as blocks, mortar, and concrete.
Can follow complicated 3D curved surfaces.
Excellent sealing performance.
Excellent vibration absorption.
Work at low temperatures is possible.
For outer walls. For outdoor use. For bonding concrete, blocks, veneers, etc. Can be used with nails and screws.
* It takes about one day for the original adhesive strength of the tape to come out, so be careful not to apply a large force to the tape until then. * Do not touch or reattach the tape surface as it will reduce the adhesive strength. * If the temperature is 5 °C or less, it will be difficult to adhere, so it is recommended to warm the place to attach with a dryer and the tape. * This product is not intended to be peeled off. Due to its high adhesive strength, the adhesive surface may be damaged or adhesive may remain when peeling off. Please use it in a place where there is no problem even if it remains. * Store in a cool and dark place out of direct sunlight. If left in a hot and humid environment for a long time, it may deform.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/39P114867117-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
