3M Scotch Semi-Conductive Tape 13 (Lakban Kabel / Isolasi Listrik)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Base MaterialEthylene propylene rubber
ColorBlack
Length (m)4.5
Thickness (mm)0.76
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive properties deteriorate when stretched or exposed to high temperatures
For connecting high-voltage rubber and plastic cables and restoring the semi-conductive layer at the terminals
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan